Shop All Bath Towel Bars and Hooks
Toto
Towel Bar Traditional B 30"
Mfr # YB30130#BN
Zoro # G0343662
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # YB30130#BN
- Zoro # G0343662
- UPC # 739268241985
- Country of Origin China
- Category Bath Towel Bars and Hooks
Details
Item | Towel Bar Traditional B 30" |
Description
Towel Bar Traditional B 30 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" 1960 PEX x 1" MALE ELBOW (462-114NL)
- NVENT CADDY Clevis Hanger, 1 In, 610 lb Max Load (4010100EG)
- ZORO SELECT 1/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-18M)
- THRIFCO PLUMBING 1-1/2 Inch Slip x Slip PVC Coupling SCH 40 (8113762)
- TOTO Towel Bar 18 Transitional Csa (YB20018#CP)
- TOTO Robe Hook Transitional Csa (YH200#BN)
- TOTO Towel Bar 24 Transitional Csa (YB20024#CP)
- MOEN Hilliard Towel Ring Chrm (MY2786CH)
- BRADLEY Towel Hook, Satin SS, Surface Mt (9314-000000)
- MOEN Genta Towel Ring in Bronzed Gold (BH3686BZG)
- MOEN Contemporary 24" Towel Bar Satin Stainless Steel (23424SS)
- Toto Bath Towel Bars and Hooks