Shop All Bath Towel Bars and Hooks
Toto
Towel Bar Traditional B 24"
Mfr # YB30124#CP
Zoro # G0343741
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # YB30124#CP
- Zoro # G0343741
- UPC # 739268241947
- Country of Origin China
- Category Bath Towel Bars and Hooks
Details
Item | Towel Bar Traditional B 24" |
Description
Towel Bar Traditional B 24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" T-420 QUICK OPENING GATE (104-416)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 1 1/4 in Pipe Size (429212)
- MOEN One-Handle Bathroom Faucet (L64621)
- ASCO Rebuild Kit (302001)
- TOTO Robe Hook Transitional Csa (YH200#BN)
- DELTA Towel Ring Flynn Orb (FLY46-OB)
- KOHLER Components Robe Hook Assembly (78378-BV)
- AMERICAN STANDARD Townsend 18" Towel Bar (7353.018.295)
- KOHLER Parallel 18" Towel Bar (23524-BN)
- BRADLEY Bx-Dbl Robe Hook, Polished Ss (9125-000000)
- MOEN Arlys BN 24" Double Towel Bar (RT PKG) (Y5722BN)
- Toto Bath Towel Bars and Hooks