Shop All Bath Towel Bars and Hooks
Toto
Towel Bar 24 Transitional Csb Transition
Mfr # YB40024#CP
Zoro # G0343434
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 1/8 in
- Number of Bars 1
- Overall Depth 3 3/4 in
- Material Metal
- Projection 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # YB40024#CP
- Zoro # G0343434
- UPC # 739268225244
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 2 1/8 in |
Overall Depth | 3 3/4 in |
Overall Dimensions - H x W x D | 2 1/8 in x 3 3/4 in |
Bar Diameter | 1/2 in |
Details
Item | Towel Bar 24 Transitional Csb Transition |
Number of Bars | 1 |
Material | Metal |
Projection | 3 3/4 in |
Product Type | Tower Holder and Hardware |
Bar Material | Metal |
Basic Material | Metal |
Includes Mounting Hardware | Yes |
Description
Towel Bar 24 Transitional Csb Transition, Bar Material Metal, Basic Material Metal, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 3/4 in, Overall Height 2 1/8 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 1/2 in, Projection 3 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" R673 IPS SILLCOCK (107-574)
- PARKER 1/4" Compression Brass Bulkhead Union 10PK (62CBH-4)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 100psi (6010DCM01AKM0100)
- SAFE-T-SEAL GT Water Products Drain King Drain Unclogger (H34)
- TOTO Robe Hook Transitional Csa (YH200#BN)
- DELTA Urban Arzo 24 Towel Bar (77524)
- ZORO SELECT Towel Bar, Polished Chrome Finish (15175)
- SURE-LOC HARDWARE Sure-Loc Hardware Sierra 24 Towel Bar, Satin Nickel (SA-TB24 15)
- TAYMOR Robe Hook, Zinc, Matte, Wall Mount, 1-3/4" H (04-2801BLK)
- KOHLER Parallel Robe Hook (23529-BN)
- KIBI Circular Bathroom Towel Ring - Brush Nickel.. (KBA1406BN)
- Toto Bath Towel Bars and Hooks