Shop All Bath Towel Bars and Hooks
Toto
Towel Bar 18 Transitional Csb Transition
Mfr # YB40018#CP
Zoro # G0343443
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 1/8 in
- Number of Bars 1
- Overall Depth 3 3/4 in
- Material Metal
- Projection 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # YB40018#CP
- Zoro # G0343443
- UPC # 739268225237
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 2 1/8 in |
Overall Depth | 3 3/4 in |
Overall Dimensions - H x W x D | 2 1/8 in x 3 3/4 in |
Bar Diameter | 1/2 in |
Details
Item | Towel Bar 18 Transitional Csb Transition |
Number of Bars | 1 |
Material | Metal |
Projection | 3 3/4 in |
Includes | Mounting Hardware |
Product Type | Tower Holder and Hardware |
Bar Material | Metal |
Basic Material | Metal |
Includes Mounting Hardware | Yes |
Description
Towel Bar 18 Transitional Csb Transition, Bar Material Metal, Basic Material Metal, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 3/4 in, Overall Height 2 1/8 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 1/2 in, Includes Mounting Hardware, Projection 3 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" x 5/16" Low Lead Brass Branch Tee (700072-0502)
- DANCO 1-3/4 in. White Rubber Sink Stopper (35980B)
- PARKER Tubing, Nylon, 3/16" OD, Black, 50 Ft (NBR-3-024-0050)
- ELKAY Panel-Left Hand Push PV (28127C)
- TOTO Robe Hook Transitional Csa (YH200#BN)
- KINGSTON BRASS Heritage 6" Towel Ring, Polished Brass (BA1754PB)
- ACCUFORM Snap Hook Loop, 1-1/2x2-13/16 in, Zinc-plated Steel (HTL175)
- BESTCARE Bathroom Hook, 1 Hook, 5-1/8" H, 7/8" D (WH1830A-SLPT)
- KOHLER Riff 24 Towel Bar Polished Chrome (27410-CP)
- TAYMOR Towel Ring, Polished Chrome, Sunglow, 6 In (01-9404)
- MOEN Contemporary 24" Towel Bar Bright Chrome (P5124)
- Toto Bath Towel Bars and Hooks