Shop All Toilet and Urinal Accessories
Toto
Toto UT105UV-01 Commercial Washout Urinal with Back Spud; Cotton White
Mfr # UT105UV#01
Zoro # G203992741
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vitreous China
- Width 13 in
- Length 14.25 in
- Color Cotton White
- Mounting Position Wall-Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # UT105UV#01
- Zoro # G203992741
- UPC # 739268204652
- Country of Origin China
- Category Toilet and Urinal Accessories
Dimensions
Width | 13 in |
Length | 14.25 in |
Height | 21.25 in |
Details
Material | Vitreous China |
Color | Cotton White |
Mounting Position | Wall-Mount |
Description
Commercial 1/8 gpf wall mounted urinal with 3/4 back spud inlet toto continues to advance our leadership in eco-efficient fixtures and fittings with the introduction our 1/8 gpf high efficiency urinals (heus). Our new heu's and 1/8 gpf ecopower flush valves are engineered to work together as a system to achieve the ultimate in water conservation and flushing performance. When ordering toto 1/8 gpf heus, toto 1/8 gpf ecopower flush valves are highly recommended for maximum performance.
Specifications- Color: Cotton White
- Weight: 41.03 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Socket, Cast Iron Tapped 1/4 Bend (220332)
- DELTA Delta Instit Parts Cam Demd 101/111/201 (061166A)
- ZORO SELECT 5/16" Compression x MNPT Low Lead Brass Connector (700068-0504)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 in x 1 1/2 in Pipe Size (429251)
- TOTO Mounting Block Hardware Ms970 920 (THU395)
- TOTO Urinal Strainer for Model UT105U, UT105UG, UT105UV, UT105UVG and UT445UV Stainless Steel (THU3045R-A)
- TOTO Legato Trip Lever Ms624 (THU312N#BN)
- TOTO Outlet 2X4 Assembly In Wall Tank System (THU343)
- TOTO Wand Door Cotton Sw573574Sw583584Ms982 (THU9433#01)
- TOTO Cover Glass For All Ecopower Concealed F (TH559EDV553)
- SLOAN A1121A Tune-up Kit 1.6 for Royal Toilets (3301184)
- Toto Toilet and Urinal Accessories