Shop All Urinals
Toto
TOTO® UT104EV-01 Commercial Washout Urinal W/Back Spud, Cotton White
Mfr # UT104EV-01
Zoro # G705380282
product price: $341.99
/ea
Free Shipping & Returns
$341.99
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
Toto ut104ev-01 commercial washout urinal w/back spud, cotton white this commercial compact wall mounted urinal with integral trap is ada compliant and features a 3/4" top spud inlet and 2" i.p.s. Outlet. High efficiency, 0.5 gpf. Outlet connection and mounting set. Toto continues to advance its leadership in eco-efficient fixtures and fittings with the introduction of four 0.5 gpf high efficiency urinals (heus). The heu's and 0.5 gpf ecopower flush valves are engineered to work together as a system to achieve the ultimate in water conservation and flushing performance. when ordering toto 0.5 gpf heus, toto 0.5 gpf ecopower flush valves are highly recommended for maximum performance.
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
- LEGEND VALVE 3/8" X 11" CHROME NIPPLE NL (311-055CNL)
- DELTA Dvrtr Assemb-3H T/S Not Applicable (RP10799)
- NIBCO 1 in. Copper Pressure Cup x FIP Adapter Fitting (I6031)
- SLOAN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ECOS 8186-0.13 OR)
- TOTO Solenoid Assy Unit For Lloyd Urinal Flus (THU3002)
- TOTO TOTO® UT447E-01 Commercial Washout Urinal W/Top Spud, Cotton White (UT447E-01)
- TOTO Ut447E Urinal Drain Cover Assembly Stai (THU3017)
- TOTO TOTO® UT104E-01 Commercial Washout Urinal W/Top Spud, Cotton White (UT104E-01)
- TOTO Washout Urinal, ADA Compliant, 0.5 gpf Wall Hung (UT104E#01)
- TOTO Ecoefv Concealed Urinal 05G W 4 X 4 Co (TEU3LA11#SS)
- KOHLER Freshman Siphon-Jet Wall-Mount 1 Gpf Urinal With Rear Spud (4989-R-7)
- Toto Urinals