Shop All Toilet Seats
Toto
TOTO® SS113-11 Round SoftClose® Seat, Colonial White
Mfr # SS113-11
Zoro # G404993912
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # SS113-11
- Zoro # G404993912
- UPC # 739268382619
- Country of Origin China
- Category Toilet Seats
Description
Toto ss113-11 round softclose seat, colonial white toto's softclose seat is the latest in innovative smart seat technology. Constructed of solid, high-impact plastic, this unique seat is specifically designed to reduce injury and to eliminate annoying "toilet seat slam." the seat and lid utilize a built-in softclose hinge system, which lowers the seat down to the bowl gently and quietly. the engineering of softclose incorporates toto's high standard of quality and consumer ease. Top tightening mounting bolts ensure easy installation. And of course, all seats are precision designed to fit regular or elongated bowls. All mounting and installation hardware is included, along with easy to follow installation instructions and care and maintenance guidelines in english, spanish and french. Elongated front softclose toilet seat with cover.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 3/16IDx5/16in OD, 250Ft, Clear Blue (806FJ9)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3 in x 2 in Pipe Size (829-338)
- CHERNE Pipe Plug, Mechanical, Size 5 In (271551)
- ZORO SELECT 4" Flexible Plastic Tap Saddle Tee, Fits 6" Pipe (TST-4)
- TOTO Bidet Seat, With Cover, Plastic, Round, Beige (SW583#12)
- TOTO Toilet Seat, Elongated, Colonial, With Cover, polypropylene, Elongated (SS124#11)
- TOTO Bidet Seat, With Cover, Plastic, Round, White (SW573#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Black (SS114#51)
- TOTO Lid Assembly Cotton Ms990Cgr (THU9031#01)
- TOTO C5 TANK TYPE WASHLET ELONGATED STANDARD REMOTE COTTON (SW3084#01)
- KOHLER Tresham Comfort Height Elongated B (4799-0)
- Toto Toilet Seats