Toto

Toto MS853113E11 Eco Ultramax Round Bowl Toilet; Colonial White


product price: $626.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Toto
  • MFR # MS853113E11
  • Zoro # G904063276
  • UPC #
    739268159471
  • Country of Origin China
  • Category Toilet Bowls

Description

The toto eco ultramax one-piece round bowl 1.28 Gpf toilet projects toto’s mark of excellence: "people planet water.'' The toto eco ultramax features a sleek, one-piece design that will immediately beautify the appearance of your bathroom. The one-piece design will immediately beautify the appearance of your bathroom. The one-piece design is not only aesthetically pleasing, but also gives the benefit of being easier to clean versus a two-piece toilet. By removing the gap between the tank and bowl, we eliminate the hiding place for dirt and debris. An additional benefit of the one-piece toilet is that there is no threat of leaks from bolts or gaskets that can occur in two-piece toilets. The toto eco ultramax utilizes toto’s e-max flushing system. The e-max flushing system features a 3'' wide flush valve, extra-large siphon jet, and a large trapway. This reliable, highly efficient combination generates a powerful cleansing flush while only using 1.28 Gallons of water. The toto eco ultramax 1.28 Gpf meets the standards for epa watersense, and california’s cec and calgreen requirements.

Features
  • Eco ultramax round bowl toilet, colonial white
Specifications
  • Color: Colonial White
  • Material: Vitreous China
  • Shape: Round

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.