Shop All Faucet Aerators
Toto
Toto LT530801 8 in. Promenade Control Lavatory; Cotton White
Mfr # LT530801
Zoro # G704063285
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # LT530801
- Zoro # G704063285
- UPC # 739268322561
- Country of Origin China
- Category Faucet Aerators
Description
Features
- 8 In Promenade control lavatory, cotton white
- Traditional styling with distinctive lines
- Universal height for maximum comfort
- Matching toilets, pedestal and self-rimming lavatories
- Wide, spacious basin for comfortable use
- Rear overflow
- Color: Cotton White
- Material: Vitreous China
- Shape: Elongated
- Style: Contemporary
- Size: 8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 10" T-550 RVL CARTRIDGE (108-910RVL)
- VIEGA Viega MegaPressG coupling With stop, 2" x 2" (25026)
- LEGEND VALVE 1" BLACK FLOOR FLANGE (350-465)
- LEGEND VALVE 1/2" X 4" BRASS NIPPLE (311-066)
- SPEAKMAN 0.5 gpm, 1.5 gpm Faucet Accessory, 13/16"-27 Thread Size, Chrome, Brass & Plastic (A-BOLF)
- SPEAKMAN Base Tee, Speakman (G24-0115-CA)
- SPEAKMAN Above Counter Mixer, Brass (RPG20-1844)
- LARSEN SUPPLY CO 09-1227 Chrome Wide Swivel Aerator (657785)
- KOHLER Aerator Kit (1352591)
- MOEN Aerator Kit (40003BN)
- MOEN Aerator (154289)
- Toto Faucet Aerators