Toto CST404CEFG01 Universal Height Toilet Bowl with Cefiontect; Cotton White
Mfr # CST404CEFG01
Zoro # G104063229
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # CST404CEFG01
- Zoro # G104063229
- UPC # 739268322141
- Country of Origin China
- Category Toilet Bowls
Description
The toto promenade ii two-piece elongated 1.28 Gpf universal height toilet with cefiontect is a beautifully designed decorative toilet. The promenade ii bowl and tank set includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. The promenade ii features toto’s tornado flush, a hole-free rim design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the toto promenade ii includes cefiontect, a layer of exceptionally smooth glaze that prevents particles from adhering to the ceramic. This feature, coupled with tornado flush, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The toto promenade ii is designed in toto’s universal height, which allows for a more comfortable seat position across a wide range of users. This version of the promenade ii has a left-hand chrome trip lever. The promenade ii is ada compliant and meets the standards for epa watersense, and california’s cec and calgreen requirements.
Features- Universal height toilet bowl with cefiontect, cotton white
- Color: Cotton White
- Material: Vitreous China
- Shape: Elongated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Nipple, 3/8 Nps X 2 15/16 (33448-AF)
- PARKER 3/8" MNPT x Push Polypropylene Ball Valve Inline (LFPP6VMC6)
- KERICK Float Valve, 3/4 In, PVC, Bulkhead Mount (PT75LS)
- GRUVLOK Gasket, Grade EP, 3 In, EPDM (0390078681)
- TOTO Drake Elongated Toilet Bowl Only with Washlet+ Ready, Less Seat, Cotton (C776CEGT40#01)
- TOTO Drake Elongated Universal Height Toilet Bowl Only, Cotton (C776CEFG.10#01)
- TOTO Drake Elongated Universal Height Toilet Bowl Only with Cefiontect, Less Seat, Bone (C776CEFG#03)
- TOTO Drake Elongated Universal Height Toilet Bowl Only with Cefiontect, Less Seat, Sedona Beige (C776CEFG#12)
- TOTO Aquia IV Elongated Skirted Toilet Bowl Cotton White (CT446CEGNT40#01)
- TOTO Drake Elongated Toilet Bowl Only with Cefiontect, Less Seat, Cotton (C776CEG#01)
- DURAVIT Toilet Cc 25" Me By Starck Washdown, Vario Outlet, Usa White (2170090092)
- Toto Toilet Bowls