Shop All Toilets
Toto
Toilet w/Right-Hand Lever, Elngtd, Cotton, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton
Mfr # CST244EFR#01
Zoro # G9031963
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Cotton
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 15-1/4" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 24-3/8" |
Depth | 28-5/8" |
Details
Item | Toilet w/Right-Hand Lever,Elngtd,Cotton |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | Cotton |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC, IPC, NSPC, NPC; ADA; CA Prop 65 |
Green Environmental Attribute | EPA Water Sense |
Flushing Method | E-Max |
Collection | Entrada(TM) |
Includes | Right Hand Trip Lever |
Description
Toilet w/Right-Hand Lever,Elngtd,Cotton
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Flexible O Flow Assy (LKF299)
- KINGSTON BRASS KF33101CTL 3/8" IPS x 3/8" O.D Comp Quarter Turn Angle Stop Valve, Chrm (KF33101CTL)
- APOLLO VALVES POP Safety Valve, 3/4 x 1 In, 150psi, SS (541DDBKMAA0150)
- BK RESOURCES Deck Mount Faucet Mounting Kit (BK-DMMK)
- TOTO Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Round, Cotton (C743E#01)
- TOTO Aquia IV 0.9 / 1.28 GPF Dual Flush Two Piece Elongated Toilet - Cotton (MS446124CEMGN01)
- TOTO Modular Roughin For Nexus Bowl (TSU02W.12)
- TOTO Toilet Bowl, 0.9/1.28 gpf, Dual Flush, Floor Mount, Elongated, Cotton (CT494CEFG#01)
- TOTO Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Sedona Beige (MS854114SL#12)
- TOTO Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Sedona Beige (MS854114S#12)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Bone (MS853113E#03)
- Toto Toilets