Shop All Toilet Tanks
Toto
Toilet Tank, 1.28 gpf, Tornado Flush, Sedona Beige
Mfr # ST403E#12
Zoro # G9033241
Free Shipping & Returns
$207.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sedona Beige
- Gallons per Flush 1.28
- Material Vitreous China
- Width 17-3/4"
- Manufacturers Warranty Length 1 Yr. Limited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # ST403E#12
- Zoro # G9033241
- Country of Origin United States
- Category Toilet Tanks
Dimensions
Width | 17-3/4" |
Manufacturers Warranty Length | 1 Yr. Limited |
Details
Item | Toilet Tank |
Color | Sedona Beige |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA Water Sense UPC; IPC; NSPC; NPC; AB715; CA Prop 65; BAA; ADA |
Green Environmental Attribute | EPA Water Sense |
Flushing Method | Tornado Flush |
Collection | Promenade |
Includes | Cover |
Description
Toilet Tank,Promenade,Left Lever,Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/2 In OD, 500 Ft L, Natural (PE12-CNA)
- CHICAGO FAUCET Cross Handle 8" Mount, Chrome plated (947-GN8BVBE7CP)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRP820TM-001)
- ZORO SELECT Nipple, 1/4 in Nominal Pipe Size, 7/8 in Lg, Fully Threaded, Schedule 40, Welded, Steel, Black (5P619)
- TOTO Drake 1.6 GPF Toilet Tank Only, Less Seat, Ebony (ST776SA#51)
- TOTO Aquia IV Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Colonial White (ST446EMNA#11)
- TOTO Drake 1.28 GPF Toilet Tank Only, Less Seat, Ebony (ST776EA#51)
- TOTO Aquia IV Cube Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Cotton White (ST436EMNA#01)
- TOTO Aquia IV Arc Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Cotton White (ST448EMNA#01)
- TOTO Drake 1.6 GPF Toilet Tank Only, Less Seat, Bone (ST776SA#03)
- AMERICAN STANDARD Cadet3 Tank Cover For 4021 White (735121-400.020)
- Toto Toilet Tanks