Shop All Toilet Tanks
Toto
Toilet Tank, 1.28 gpf, Tornado Flush, Bone
Mfr # ST403E#03
Zoro # G9032158
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$207.00
Free 30-Day Returns
Key Features
- Color Bone
- Gallons per Flush 1.28
- Material Vitreous China
- Width 17-3/4"
- Manufacturers Warranty Length 1 Yr. Limited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # ST403E#03
- Zoro # G9032158
- Country of Origin United States
- Category Toilet Tanks
Dimensions
Width | 17-3/4" |
Manufacturers Warranty Length | 1 Yr. Limited |
Details
Item | Toilet Tank |
Color | Bone |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA Water Sense UPC; IPC; NSPC; NPC; AB715; CA Prop 65; BAA; ADA |
Green Environmental Attribute | EPA Water Sense |
Flushing Method | Tornado Flush |
Collection | Promenade |
Includes | Cover |
Description
Toilet Tank,Promenade,1.28
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Shower Head, Chrome, Wall (621-LCP)
- IN-SINK-ERATOR Stainless Steel Stopper (STP-SS)
- SHARKBITE Hose To Pipe Adapter, 1/2 In, Pex Barb X Fnpt, Dzr Brass, 200 Psi Pressure (UC072LFA)
- KOHLER Aquifer Single Cartridge Water Filtra (77685-NA)
- TOTO Aquia IV Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Sedona Beige (ST446EMNA#12)
- TOTO Drake 1.28 GPF Transitional Toilet Tank Only, Less Seat, Cotton (ST786EA#01)
- TOTO Drake 1.28 GPF Toilet Tank Only, Less Seat, Ebony (ST776EA#51)
- TOTO Drake 1.6 GPF Toilet Tank Only, Less Seat, Sedona Beige (ST776SA#12)
- TOTO TANK DRAKE II/VESPIN II 1.28GP F AUTOFLUSH COMP - COL. WHITE (ST454EA#11)
- TOTO Toilet Tank, 1.2 gpf, Gravity Fed, Floor Mount, White (ST454ER#01)
- KOHLER Toilet Tank, 1.0 gpf, Gravity Fed, White (K-4484-0)
- Toto Toilet Tanks