Shop All Toilet Tanks
Toto
Toilet Tank, 1.0 gpf, Tornado, Sedona Beige
Mfr # ST403U#12
Zoro # G9033287
product price: $227.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$227.00
Free 30-Day Returns
Key Features
- Color Sedona Beige
- Gallons per Flush 1.0
- Collection Promenade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # ST403U#12
- Zoro # G9033287
- Country of Origin United States
- Category Toilet Tanks
Details
Item | Toilet Tank,Promenade,Beige |
Color | Sedona Beige |
Gallons per Flush | 1.0 |
Collection | Promenade |
Description
Toilet Tank,Promenade,Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Nibco 1 in. FTG X 1 in. D Press Copper 90 Degree Elbow 1 pk (9059205PCU)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1" Pipe Size, Spigot x FNPT (9838-211)
- VNE 1/2" Butt Weld Stainless Steel Sanitary Ball Valve 2-Way (E90WW-6.5)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/2 x 2 (793LY4)
- TOTO Aquia IV Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Colonial White (ST446EMNA#11)
- TOTO Drake 1.6 GPF Toilet Tank Only, Less Seat, Cotton (ST776SA#01)
- TOTO Drake 1.28 GPF Toilet Tank Only, Less Seat, Cotton (ST776EA#01)
- TOTO Drake 1.28 GPF Toilet Tank Only, Less Seat, Ebony (ST776EA#51)
- TOTO Toilet Tank, 1.28 gpf, E-Max, Cotton (ST243E#01)
- TOTO Drake 1.28 GPF Transitional Toilet Tank Only, Less Seat, Cotton (ST786EA#01)
- KOHLER Memoirs 1.28 Gpf Tank With Classic De (4433-0)
- Toto Toilet Tanks