Shop All Toilet Tanks
Toto
Toilet Tank, 1.0 gpf, Tornado Flush, Cotton
Mfr # ST453UR#01
Zoro # G9025191
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cotton
- Gallons per Flush 1.0
- Material Vitreous China
- Width 16"
- Manufacturers Warranty Length 1 Yr. Limited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # ST453UR#01
- Zoro # G9025191
- Country of Origin United States
- Category Toilet Tanks
Dimensions
Width | 16" |
Manufacturers Warranty Length | 1 Yr. Limited |
Depth | 8" |
Details
Item | Toilet Tank |
Color | Cotton |
Gallons per Flush | 1.0 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA Water Sense UPC, IPC, NSPC, NPC; AB715; CA Prop 65; BAA; ADA; CALGreen |
Green Environmental Attribute | EPA Water Sense |
Flushing Method | Tornado Flush |
Collection | Drake |
Includes | Cover; Right Hand Trip Lever |
Description
Toilet Tank w/Right Hnd Trip Lever,Drake
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Service Kit - (140028)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ 14 Rough-In (3949-7)
- DELTA Delta Stem Extender Assembly - Diverter - Lever (RP25592)
- ZORO SELECT CPVC Flange, Schedule 80, 2" Pipe Size, Spigot (9856-020)
- TOTO Drake 1.6 GPF Toilet Tank Only, Less Seat, Sedona Beige (ST776SA#12)
- TOTO Drake 1.6 GPF Toilet Tank Only, Less Seat, Bone (ST776SA#03)
- TOTO Aquia IV Cube Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Cotton White (ST436EMNA#01)
- TOTO Toilet Tank, 1.2 gpf, Gravity Fed, Floor Mount, White (ST454ER#01)
- TOTO TANK DRAKE II/VESPIN II 1.28GP F AUTOFLUSH COMP - COL. WHITE (ST454EA#11)
- TOTO Drake 1.6 GPF Toilet Tank Only, Less Seat, Cotton (ST776SA#01)
- TOTO Trip Lever For St743S Ebony (THU068#51)
- Toto Toilet Tanks