Shop All Toilet Tanks
Toto
Toilet Tank, 1.0 gpf, Tornado, Ebony
Mfr # ST403U#51
Zoro # G9033171
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$295.00
Free 30-Day Returns
Key Features
- Color Ebony
- Gallons per Flush 1.0
- Material Vitreous China
- Width 17-3/4"
- Manufacturers Warranty Length 1 Yr. Limited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # ST403U#51
- Zoro # G9033171
- Country of Origin United States
- Category Toilet Tanks
Dimensions
Width | 17-3/4" |
Manufacturers Warranty Length | 1 Yr. Limited |
Details
Item | Toilet Tank |
Color | Ebony |
Gallons per Flush | 1.0 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC, IPC, NSPC, NPC; ADA; CA Prop 65; AB715; BAA; EPA Watersense |
Green Environmental Attribute | EPA Water Sense |
Flushing Method | Tornado |
Collection | Promenade |
Description
Toilet Tank,Promenade,Ebony
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGS01238)
- ZSI 2HoleCushionedClampPipe S 1In, L3 13/64In (021M026)
- ASAHI Replacement Screen, 1-1/2" Size (3188015)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1/2" Pipe Size (207ACBH-8)
- TOTO Drake 1.28 GPF Toilet Tank Only, Less Seat, Cotton (ST776EA#01)
- TOTO Toilet Tank, 1.28 gpf, E-Max, Sedona Beige (ST243E#12)
- TOTO Toilet Tank, 1.2 gpf, Gravity Fed, Floor Mount, White (ST243E#01)
- TOTO Drake 1.28 GPF Toilet Tank Only, Less Seat, Ebony (ST776EA#51)
- TOTO Aquia IV Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Sedona Beige (ST446EMNA#12)
- TOTO Toilet Tank, 1.2 gpf, Gravity Fed, Floor Mount, White (ST454ER#01)
- KOHLER Cimarron 1.28 Gpf Toilet Tank With Aq (4369-0)
- Toto Toilet Tanks