Shop All Toilet Tanks
Toto
Toilet Tank, 1.0 gpf, Tornado, Bone
Mfr # ST403U#03
Zoro # G9032149
product price: $227.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$227.00
Free 30-Day Returns
Key Features
- Color Bone
- Gallons per Flush 1.0
- Collection Promenade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # ST403U#03
- Zoro # G9032149
- Country of Origin United States
- Category Toilet Tanks
Details
Item | Toilet Tank,Promenade,1.0 |
Color | Bone |
Gallons per Flush | 1.0 |
Collection | Promenade |
Description
Toilet Tank,Promenade,1.0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322114400)
- AMERICAN FILTER CO AFC AFC-SYS-9000S, Compatible to Replacement Filter Cartridge for AFC27 System (1PK) (AFC-SYS-9000S-1p-16489)
- OATEY ShowerStrainer, PolishedBronze, SS, 4-1/4in (42137)
- PARKER Tubing, Black, Overall 50 ft L (95U-6-062-BLK-050)
- TOTO Toilet Tank, 1.28 gpf, E-Max, Cotton (ST243E#01)
- TOTO Drake 1.6 GPF Toilet Tank Only, Less Seat, Cotton (ST776SA#01)
- TOTO Drake 1.28 GPF Toilet Tank Only, Less Seat, Ebony (ST776EA#51)
- TOTO Trip Lever For St743S Ebony (THU068#51)
- TOTO Drake 1.28 GPF Transitional Toilet Tank Only, Less Seat, Cotton (ST786EA#01)
- TOTO Toilet Tank, 1.28 gpf, E-Max, Cotton (ST243ER#01)
- KOHLER Wellworth 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (4467-RA-96)
- Toto Toilet Tanks