Shop All Toilets
Toto
Toilet Tank, 0.9/1.28 gpf, Dual Flush, Cotton
Mfr # ST494MR#01
Zoro # G9024421
product price: $229.00
/ea
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Cotton
- Gallons per Flush 0.9/1.28
- Material Vitreous China
- Width 16-5/8"
- Manufacturers Warranty Length 1 Yr. Limited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 16-5/8" |
Manufacturers Warranty Length | 1 Yr. Limited |
Depth | 7-3/8" |
Details
Item | Toilet Tank |
Color | Cotton |
Gallons per Flush | 0.9/1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA Water Sense UPC; IPC; NSPC; NPC; AB715; ADA; CA Prop 65 |
Green Environmental Attribute | EPA Water Sense |
Flushing Method | Dual Flush |
Collection | Connelly |
Includes | Cover; Right Hand Trip Lever |
Description
Toilet Tank,Connelly,Cotton White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" BRONZE UNION NO LEAD (310-147NL)
- DANCO Stem 9S-4H/C Sterling Clamshel (17469B)
- CHICAGO FAUCET O Ring .751-.761 X .070 (667-107JKABNF)
- LEGEND VALVE 1/2" PRESS COUPLING w/ STOP (450-503P)
- TOTO TORNADO FLUSH Commercial Flushometer Wall-Mounted Toilet, Elongated Cotton White (CT728CUV#01)
- TOTO EP ELONGATED WALLHUNG BOWL COTTON 1.28 (CT428CFG#01)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Colonial White (MS853113E#11)
- TOTO TOTO® CST744SLR-12 Drake® Elongated ADA Bowl & Tank, Sedona Beige (CST744SLR-12)
- TOTO Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Colonial White (MS853113E#11)
- TOTO TOTO® MS854114E-01 Eco UltraMax® Elongated 1 Piece Toilet, Cotton White (MS854114E-01)
- KOHLER Archer Elongated 1.28 GPF Chair Height Toilet (3551-0)
- Toto Toilets