Shop All Toilet Seats
Toto
Toilet Seat, Without Cover, polypropylene, Elongated, White
Mfr # SC534#01
Zoro # G5405802
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover Without Cover
- Color White
- Material polypropylene
- Width 14-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # SC534#01
- Zoro # G5405802
- UPC # 739268514812
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-3/4" |
Seat Height | 3 in |
Overall Width | 14 3/4 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | Without Cover |
Color | White |
Material | polypropylene |
Standards | IAPMO/ANSI Z124.5-2013 |
Features | 300 lb Capacity, Low Traffic, Standard Bolts |
Front Type | Open |
Hinge Material | Plastic |
Bolt to Seat Front | 18 5/8 in |
Item | Toilet Seat |
Hinge Design | Polypropylene |
Weight Capacity | 300 lb |
Includes Hardware | Yes |
Night Light | No |
ADA Compliance | No |
Antimicrobial | No |
Mounting System Type | Standard Bolts |
Type | Elongated |
Material of Construction | Polypropylene |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Open, Includes Cover No, Color White, Hinge Material Plastic, Seat Height 3 in, Bolt to Seat Front 18 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X CLOSE BLACK NIPPLE (355-080)
- BASIKS Diaphragm Valve, PVC, 1/2", EP/EP, Socket (DE14-050EPS-PV)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1" Wall (692378)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0400X6.00-7-4)
- TOTO Seat, Oval, Soft, Close, Cotton, With Cover, polypropylene, Elongated (SS204#01)
- TOTO C5 TANK TYPE WASHLET ELONGATED STANDARD REMOTE COTTON (SW3084#01)
- TOTO Toilet Seat, With Cover, polypropylene, Round, Cotton (SS113#01)
- TOTO Cover Top, Mount Screw Seat Ss124, Sedona (9AU324#12-A)
- TOTO Seat, Guinevere, Soft, Close, Cotton, With Cover, polypropylene (SS224#01)
- TOTO Reisdential Toilet Bowl, Colonial White (BT500B#11)
- CHURCH SEAT Church Seat 200SLOWT 643 Slow Close STA-TITE Round Closed Front Toilet Seat in Desert Bloom (200SLOWT643)
- Toto Toilet Seats