Shop All Toilet Seats
Toto
Toilet Seat, With Cover, polypropylene, Round, White
Mfr # SS113#11
Zoro # G6384664
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Material Polypropylene
- Width 14"
- Standards IAPMO/ANSI Z124.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # SS113#11
- Zoro # G6384664
- UPC # 739268382619
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14" |
Seat Height | 3 in |
Overall Width | 14 in |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | White |
Material | Polypropylene |
Standards | IAPMO/ANSI Z124.5 |
Features | 300 lb Capacity, Low Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Closed |
Hinge Type | Soft Close Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 16 1/2 in |
Item | Toilet Seat |
Hinge Design | Slow Close Hinge |
Weight Capacity | 300 lb |
Night Light | No |
ADA Compliance | No |
Includes Hardware | Yes |
Antimicrobial | No |
Mounting System Type | Standard Bolts |
Type | Round |
Material of Construction | Polypropylene |
Description
Toilet Seat, For Bowl Shape Round, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Plastic, Hinge Design Slow Close Hinge, Seat Height 3 in, Bolt to Seat Front 16 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Includes Bulk Pack Widespread Valve 8" - 16" Center 1/2" Ips Connection (69000)
- ZORO SELECT 2" FNPT SS Cap (4307001124)
- SHARKBITE 1/2 in. PEX Stainless Steel Clamp Rings, 25PK (UC953CP25Z)
- SHARKBITE ADAPTER 1/2""PUSHX1/2""FPT (25630)
- TOTO Toilet Seat, Elongated, Bone, With Cover, polypropylene, Elongated (SS224#03)
- TOTO K300 WASHLET ELONGATED STANDARD CONNECT COTTON (SW3036R#01)
- TOTO Bidet Seat, With Cover, Plastic, Round, White (SW573#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Bone (SS114#03)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Cotton (SS114#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Bone (SS114#03)
- BEMIS Toilet Seat, Without Cover, Plastic, Round, White (955CT-000)
- Toto Toilet Seats