Shop All Toilet Seats
Toto
Toilet Seat, With Cover, polypropylene, Round, Cotton
Mfr # SS113#01
Zoro # G6622777
product price: $64.75
/ea
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Material Polypropylene
- Width 14"
- Standards IAPMO/ANSI Z124.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # SS113#01
- Zoro # G6622777
- UPC # 739268029033
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14" |
Seat Height | 3 in |
Overall Width | 14 in |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | Cotton |
Material | Polypropylene |
Standards | IAPMO/ANSI Z124.5 |
Features | 300 lb Capacity, Low Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Closed |
Hinge Type | Soft Close Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 16 1/2 in |
Item | Toilet Seat |
Hinge Design | Slow Close Hinge |
Weight Capacity | 300 lb |
Antimicrobial | No |
Mounting System Type | Standard Bolts |
ADA Compliance | No |
Night Light | No |
Includes Hardware | Yes |
Type | Round |
Material of Construction | Polypropylene |
Description
Toilet Seat, For Bowl Shape Round, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color Cotton, Hinge Material Plastic, Hinge Design Slow Close Hinge, Seat Height 3 in, Bolt to Seat Front 16 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 15" Workstation Bar Prep Sink Ledge Undermount 16 Gauge SS Single Bowl (RVH8304)
- SHARPE VALVES 1-1/2" Flanged Carbon Steel Ball Valve Inline (4351003800)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1604)
- ZORO SELECT 2" Male Adapter Dust Plug with Handle (SBM-2FG)
- TOTO Toilet Seat, With Cover, polypropylene, Round, Black (SS113#51)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS154#11)
- TOTO Seat, Guinevere, Soft, Close, Cotton, With Cover, polypropylene (SS224#01)
- TOTO WASHLET KC2 Electronic Bidet Toilet Seat with Heated Seat and SoftClose Lid, Elongated Cotton White (SW3024#01)
- TOTO T20/T40 Washlet S7A Elongated Bidet Toilet Seat with EWATER+ Wand (SW4736AT40#01)
- TOTO Seat, Elongated, Soft, Close, Sedona Be, With Cover, polypropylene (SS114#12)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1R5-50 Premium Molded Round Wood Toilet Seat; Citron Yellow (1F1R5-50)
- Toto Toilet Seats