Shop All Toilet Seats
Toto
Toilet Seat, With Cover, polypropylene, Round, Bone
Mfr # SS113#03
Zoro # G6928853
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Material polypropylene
- Width 14"
- Standards IAPMO/ANSI Z124.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # SS113#03
- Zoro # G6928853
- UPC # 739268029200
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14" |
Seat Height | 3 in |
Overall Width | 14 in |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | Bone |
Material | polypropylene |
Standards | IAPMO/ANSI Z124.5 |
Features | 300 lb Capacity, Low Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Closed |
Hinge Type | Soft Close Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 16 1/2 in |
Item | Toilet Seat |
Hinge Design | Slow Close Hinge |
Includes Hardware | Yes |
Mounting System Type | Standard Bolts |
Antimicrobial | No |
Night Light | No |
Weight Capacity | 300 lb |
ADA Compliance | No |
Type | Round |
Material of Construction | Polypropylene |
Description
Toilet Seat, For Bowl Shape Round, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color Bone, Hinge Material Plastic, Hinge Design Slow Close Hinge, Seat Height 3 in, Bolt to Seat Front 16 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/4" Press Lead Free Bronze Ball Cone Check Valve (61LF10601PR)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-1.5X1-316)
- KOHLER Handle Assembly (1311360-CP)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Matte Black (3568LF-BLMPU)
- TOTO SLIM D SHAPE SOFTCLOSE SEAT COTTON, FOR D-SHAPE BOWL (SS247R#01)
- TOTO Toilet Bidet, Piedmont, 1-Hole, Cotton Wt (BT500AR#01)
- TOTO Toilet Seat, With Cover, polypropylene, Round, Cotton (SS113#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Black (SS114#51)
- TOTO Reisdential Toilet Bowl, Colonial White (BT500B#11)
- TOTO WASHLET A2 Electronic Bidet Toilet Seat with Heated Seat and SoftClose Lid, Elongated Cotton White (SW3004#01)
- BIG JOHN Toilet Seat, Without Cover, ABS plastic, Round or Elongated, White (4W)
- Toto Toilet Seats