Shop All Toilet Seats
Toto
Toilet Seat, With Cover, polypropylene, Round, Beige
Mfr # SS113#12
Zoro # G6913173
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Material polypropylene
- Width 14"
- Standards IAPMO/ANSI Z124.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # SS113#12
- Zoro # G6913173
- UPC # 739268382794
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14" |
Seat Height | 3 in |
Overall Width | 14 in |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | Beige |
Material | polypropylene |
Standards | IAPMO/ANSI Z124.5 |
Features | 300 lb Capacity, Low Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Closed |
Hinge Type | Soft Close Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 16 1/2 in |
Item | Toilet Seat |
Hinge Design | Slow Close Hinge |
Antimicrobial | No |
Weight Capacity | 300 lb |
Includes Hardware | Yes |
Night Light | No |
ADA Compliance | No |
Mounting System Type | Standard Bolts |
Type | Round |
Material of Construction | Polypropylene |
Description
Toilet Seat, For Bowl Shape Round, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color Beige, Hinge Material Plastic, Hinge Design Slow Close Hinge, Seat Height 3 in, Bolt to Seat Front 16 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLD-SHOT T-Distributor for CO2 Tank (CST-2)
- ROHL San Julio Hot Water Dispenser, Tank And Filter Kit (GKIT1655LMULB-2)
- IN-SINK-ERATOR 2Hp Waste Disposer , 208/230/460V, 3Ph (SS-200-29)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 1 1/4 in Pipe Size (439212)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Black (SS114#51)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SC134#01)
- TOTO Toilet Seat, Elongated, Bone, With Cover, polypropylene, Elongated (SS124#03)
- TOTO K300 Elongated Soft Close Bidet Seat, Sedona Beige (SW3036R#12)
- TOTO Seat, Round, Soft, Close, Colonial Whit, With Cover, polypropylene, Round (SS113#11)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Cotton (SS114#01)
- EAGO EAGO R-108SEAT Replacement Soft Closing Toilet Seat for TB108 (R-108SEAT)
- Toto Toilet Seats