Shop All Toilet Seats
Toto
Toilet Seat, With Cover, polypropylene, Elongated, White
Mfr # SS214#01
Zoro # G7174587
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material polypropylene
- Width 14-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # SS214#01
- Zoro # G7174587
- UPC # 739268036420
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-1/4" |
Seat Height | 2 1/2 in |
Overall Width | 14 1/4 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | polypropylene |
Standards | ANSI Z124.5, IAPMO |
Features | 300 lb Capacity, Low Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Closed |
Hinge Type | Soft Close Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 18 3/4 in |
Item | Toilet Seat |
Hinge Design | Slow Close Hinge |
Weight Capacity | 300 lb |
ADA Compliance | No |
Includes Hardware | Yes |
Night Light | No |
Mounting System Type | Standard Bolts |
Antimicrobial | No |
Type | Elongated |
Material of Construction | Polypropylene |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Plastic, Hinge Design Slow Close Hinge, Seat Height 2 1/2 in, Bolt to Seat Front 18 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Regal R1002A Rebuild Kit Regal 1.5 Gpf Urinal (3317002)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 1/2 in Pipe Size (438166)
- INTERSTATE PNEUMATICS Brass Tee Fitting 1/2 Inch NPT Female (FP88T)
- FERNCO BUSH 4""CLAYXABS/SCH40 (5.240-4.500R)
- TOTO T20/T40 Washlet S7 Elongated Bidet Toilet Seat (SW4726AT40#01)
- TOTO Washlet(R) C200 Electronic Bidet Toilet (SW2043R#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS224#11)
- TOTO Seat, Guinevere, Soft, Close, Cotton, With Cover, polypropylene (SS224#01)
- TOTO Seat, Round, Soft, Close, Colonial Whit, With Cover, polypropylene, Round (SS113#11)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Beige (SS214#12)
- JONES STEPHENS EZ Close Premium Plstc Seat, Wht, Elngtd, With Cover, Elongated, White (C2200OS00)
- Toto Toilet Seats