Shop All Toilet Seats
Toto
Toilet Seat, With Cover, polypropylene, Elongated, White
Mfr # SS204#11
Zoro # G7182795
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Polypropylene
- Width 14-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # SS204#11
- Zoro # G7182795
- UPC # 739268855694
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-1/4" |
Seat Height | 3 in |
Overall Width | 14 1/2 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Polypropylene |
Standards | IAPMO/ANSI Z124.5 |
Features | 300 lb Capacity, Low Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Closed |
Hinge Type | Soft Close Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 18 1/2 in |
Item | Toilet Seat |
Hinge Design | Slow Close Hinge |
Night Light | No |
Weight Capacity | 300 lb |
Antimicrobial | No |
Mounting System Type | Standard Bolts |
ADA Compliance | No |
Includes Hardware | Yes |
Type | Elongated |
Material of Construction | Polypropylene |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Plastic, Hinge Design Slow Close Hinge, Seat Height 3 in, Bolt to Seat Front 18 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Hose Bibb Mounting Plate (10080)
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror, LED Mirror (AUR-3036)
- DELTA Roman Tub Trim (T2759)
- TRUESEAL Push-to-Connect Union Connector, 1/2 in Tube Size, PVDF, Black (FB8UC8-HBLK)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Black (SS204#51)
- TOTO K300 Elongated Soft Close Bidet Seat, Sedona Beige (SW3036R#12)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Bone (SS114#03)
- TOTO Toilet Seat, Elongated, Sedona Beige, With Cover, polypropylene (SS124#12)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Beige (SS214#12)
- TOTO Spray Bidet, Vertical, Clayton, Porcelain (BT784B#01)
- MAYFAIR Mayfair 4001077 Slow Close Round White Enameled Wood Toilet Seat (4001077)
- Toto Toilet Seats