Shop All Toilet Seats
Toto
Toilet Seat, With Cover, polypropylene, Elongated, White
Mfr # SS154#11
Zoro # G9048632
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Colonial White
- Material polypropylene
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # SS154#11
- Zoro # G9048632
- UPC # 739268548428
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14" |
Seat Height | 2-5/8" |
Overall Width | 14 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Colonial White |
Material | polypropylene |
Standards | Complies with California Proposition 65 Warning Requirements |
Features | Mounting Hardware Included |
Front Type | Closed |
Hinge Type | Soft Close Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 18-1/2" |
Item | Seat,Elongated Trad,Soft Close,Colo |
Hinge Design | Slow Close Hinge |
Mounting System Type | Standard Bolts |
Antimicrobial | No |
Night Light | No |
Weight Capacity | 300 lb |
Includes Hardware | Yes |
ADA Compliance | No |
Description
Seat,Elongated Trad,Soft Close,Colo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1221)
- ZORO SELECT 1/8" Compression Low Lead Brass Sleeve (700060-02)
- KOHLER Wellspring Beverage Faucet (6666-AG-VS)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/EPDM, Lever Handle (BYCS1060E1LGA)
- TOTO Bidet Seat, With Cover, Plastic, Round, Beige (SW573#12)
- TOTO Toilet Seat, Elongated, Bone, With Cover, polypropylene, Elongated (SS224#03)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS154#11)
- TOTO Washlet(R) C200 Electronic Bidet Toilet (SW2043R#01)
- TOTO Toilet Seat, With Cover, polypropylene, Round, Bone (SS113#03)
- TOTO Toilet Seat, With Cover, polypropylene, Round, Cotton (SS113#01)
- EAGO EAGO R-351SEAT Replacement Soft Closing Toilet Seat for TB351 (R-351SEAT)
- Toto Toilet Seats