Shop All Toilet Seats
Toto
Toilet Seat, With Cover, polypropylene, Elongated, White
Mfr # SS154#11
Zoro # G7078924
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material polypropylene
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # SS154#11
- Zoro # G7078924
- UPC # 739268548428
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14" |
Seat Height | 2 5/8 in |
Overall Width | 14 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | polypropylene |
Standards | ANSI Z124.5, IAPMO |
Features | 300 lb Capacity, Low Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Closed |
Hinge Type | Soft Close Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 18 1/2 in |
Item | Toilet Seat |
Hinge Design | Slow Close Hinge |
ADA Compliance | No |
Weight Capacity | 300 lb |
Antimicrobial | No |
Night Light | No |
Mounting System Type | Standard Bolts |
Includes Hardware | Yes |
Type | Elongated |
Material of Construction | Polypropylene |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Plastic, Hinge Design Slow Close Hinge, Seat Height 2 5/8 in, Bolt to Seat Front 18 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1-1/4" FNPT Brass Ball Valve Inline (BA-475BMS 1 1/4)
- KOHLER Brockway 3 Wash Sink With Drillings (3200-0)
- DIXON Cam and Groove Dust Plug AL, 4" (G400-DP-AL)
- NIBCO Fitting Union, Cast Bronze, C x MNPT, 1 In (7334 1)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Bone (SS114#03)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Cotton (SS114#01)
- TOTO Bidet Seat, With Cover, Plastic, Elongated, White (SW3054#01)
- TOTO Seat, Guinevere, Soft, Close, Cotton, With Cover, polypropylene (SS224#01)
- TOTO Toilet Seat, Elongated, Colonial, With Cover, polypropylene, Elongated (SS124#11)
- TOTO K300 Elongated Soft Close Bidet Seat, Sedona Beige (SW3036R#12)
- TOTO Bidet Seat, With Cover, Plastic, Elongated, White (SW3044#01)
- Toto Toilet Seats