Shop All Toilet Seats
Toto
Toilet Seat, With Cover, polypropylene, Elongated, White
Mfr # SS114#11
Zoro # G6660245
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material polypropylene
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # SS114#11
- Zoro # G6660245
- UPC # 739268382879
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14" |
Seat Height | 3 in |
Overall Width | 14 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | polypropylene |
Standards | ANSI Z124.5, IAPMO |
Features | 300 lb Capacity, Low Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Closed |
Hinge Type | Soft Close Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 18 1/2 in |
Item | Toilet Seat |
Hinge Design | Slow Close Hinge |
Antimicrobial | No |
Weight Capacity | 300 lb |
Mounting System Type | Standard Bolts |
Includes Hardware | Yes |
ADA Compliance | No |
Night Light | No |
Type | Elongated |
Material of Construction | Polypropylene |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Plastic, Hinge Design Slow Close Hinge, Seat Height 3 in, Bolt to Seat Front 18 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068348)
- ZORO SELECT 3/4" MNPT x 1/2" FNPT Galvanized Hex Bushing (5P882)
- SHARKBITE TEE EVOPEX 1/2X1/2X1/2"" (K362A)
- KOHLER 855-0, 66" L, 36" W, Cast Iron (855-0)
- TOTO Toilet Seat, With Cover, polypropylene, Round, Bone (SS113#03)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Black (SS204#51)
- TOTO Slim, Elongated Softclose Seat, Cotton, With Cover, Urea Resin (SS234#01)
- TOTO TOTO® SS114-01 Elongated SoftClose® Seat, Cotton White (SS114-01)
- TOTO Seat, Guinevere, Soft, Close, Cotton, With Cover, polypropylene (SS224#01)
- TOTO T20/T40 Washlet S7A Elongated Bidet Toilet Seat with EWATER+ Wand (SW4736AT40#01)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1E6-00CH Premium Molded Elongated Wood Toilet Seat with Chrome Metal Hinges; White (1F1E6-00CH)
- Toto Toilet Seats