Shop All Toilet Seats
Toto
Toilet Seat, With Cover, polypropylene, Elongated, White
Mfr # SC134#01
Zoro # G5405793
$59.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material polypropylene
- Width 14-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # SC134#01
- Zoro # G5405793
- UPC # 739268526525
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-1/2" |
Seat Height | 3 in |
Overall Width | 14 1/2 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | polypropylene |
Standards | ANSI Z124.5-2014, IAPMO |
Features | 300 lb Capacity, Low Traffic, Standard Bolts |
Front Type | Open |
Hinge Material | Plastic |
Bolt to Seat Front | 18 3/8 in |
Item | Toilet Seat |
Hinge Design | Polypropylene |
Night Light | No |
Weight Capacity | 300 lb |
Antimicrobial | No |
Includes Hardware | Yes |
ADA Compliance | No |
Mounting System Type | Standard Bolts |
Type | Elongated |
Material of Construction | Polypropylene |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Open, Includes Cover Yes, Color White, Hinge Material Plastic, Seat Height 3 in, Bolt to Seat Front 18 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGER Single Robe Hook in Polished Nickel (5310/PN)
- LEGEND VALVE 1/2" SWT X FIP DROP EAR ELBOW (302-223)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Chrome (T17438)
- SLOAN Sloan Regal Manual Toilet Flushometer Valve 1.6GPF (3080053)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS154#11)
- TOTO Seat, Elongated, Soft, Close, Ebony, With Cover, polypropylene, Elongated (SS114#51)
- TOTO Toilet Bidet, Piedmont, 4-Hole, Cotton Wt (BT500B#01)
- TOTO TOTO® SS114-12 Elongated SoftClose® Seat, Sedona Beige (SS114-12)
- TOTO Slim, Elongated Softclose Seat, Cotton, With Cover, Urea Resin (SS234#01)
- TOTO T20/T40 Washlet S7A Elongated Bidet Toilet Seat with EWATER+ Wand (SW4736AT40#01)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR1600-001)
- Toto Toilet Seats