Shop All Toilet Seats
Toto
Toilet Seat, With Cover, polypropylene, Elongated, Bone
Mfr # SS214#03
Zoro # G9048781
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Bone
- Material polypropylene
- Width 14-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # SS214#03
- Zoro # G9048781
- UPC # 739268036437
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-1/4" |
Seat Height | 2-1/2" |
Overall Width | 14 1/4 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Bone |
Material | polypropylene |
Standards | Complies with California Proposition 65 Warning Requirements |
Features | Mounting Hardware Included |
Front Type | Closed |
Hinge Type | Soft Close Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 18-3/4" |
Item | Toilet Seat,Soiree,Bone |
Hinge Design | Slow Close Hinge |
ADA Compliance | No |
Antimicrobial | No |
Weight Capacity | 300 lb |
Includes Hardware | Yes |
Night Light | No |
Mounting System Type | Standard Bolts |
Description
Toilet Seat,Soiree,Bone
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K BK Products Schedule 80 1/2 in. MIP X 1/2 in. D MIP PVC 2 in. Nipple (403-020)
- WHEDON Super Flex Shower Hose96 (AF106C)
- HOT BOX Valve Enclosure, Unheated, R8, 39 In. (LF013039028)
- ZURN Backflow Preventer, 1-1/4 in. Size, Bronze (114-375XLB)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS114#11)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS224#11)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS214#11)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Beige (SS224#12)
- TOTO Washlet(R) C200 Electronic Bidet Toilet (SW2043R#12)
- TOTO WASHLET KC2 Electronic Bidet Toilet Seat with Heated Seat and SoftClose Lid, Elongated Cotton White (SW3024#01)
- JONES STEPHENS Molded Wood Seat, White, Elongated Closed Square Front with Cover and Adjustable Hinge (C1B4E5000)
- Toto Toilet Seats