Shop All Toilet Seats
Toto
Toilet Seat, With Cover, polypropylene, Elongated, Bone
Mfr # SS214#03
Zoro # G7010297
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Material Polypropylene
- Width 14-1/4"
- Standards IAPMO/ANSI Z124.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # SS214#03
- Zoro # G7010297
- UPC # 739268036437
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-1/4" |
Seat Height | 2 1/2 in |
Overall Width | 14 1/4 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Bone |
Material | Polypropylene |
Standards | IAPMO/ANSI Z124.5 |
Features | 300 lb Capacity, Low Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Closed |
Hinge Type | Soft Close Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 18 3/4 in |
Item | Toilet Seat |
Hinge Design | Slow Close Hinge |
Mounting System Type | Standard Bolts |
Includes Hardware | Yes |
ADA Compliance | No |
Weight Capacity | 300 lb |
Night Light | No |
Antimicrobial | No |
Type | Elongated |
Material of Construction | Polypropylene |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color Bone, Hinge Material Plastic, Hinge Design Slow Close Hinge, Seat Height 2 1/2 in, Bolt to Seat Front 18 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 210-2F2M-F)
- ZORO SELECT 1-1/2" x 5" Black Pipe Nipple Sch 40 (5P723)
- ZORO SELECT 2-1/2" x 2" MNPT x FNPT 316 SS Hex Bushing (600B113N212020)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1/2 in Pipe Size (835-005SR)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Black (SS114#51)
- TOTO K300 Elongated Soft Close Bidet Seat, Sedona Beige (SW3036R#12)
- TOTO C5 TANK TYPE WASHLET ELONGATED STANDARD REMOTE COTTON (SW3084#01)
- TOTO Toilet Seat, Elongated, White, With Cover, polypropylene, Elongated (SS124#01)
- TOTO Toilet Seat, With Cover, polypropylene, Round, Cotton (SS113#01)
- TOTO Seat, Elongated, Soft, Close, Sedona Be, With Cover, polypropylene (SS114#12)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS154#11)
- Toto Toilet Seats