Shop All Toilet Seats
Toto
Toilet Seat, With Cover, polypropylene, Elongated, Bone
Mfr # SS114#03
Zoro # G6804287
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Material polypropylene
- Width 14"
- Standards IAPMO/ANSI Z124.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # SS114#03
- Zoro # G6804287
- UPC # 739268062795
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14" |
Seat Height | 3 in |
Overall Width | 14 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Bone |
Material | polypropylene |
Standards | IAPMO/ANSI Z124.5 |
Features | 300 lb Capacity, Low Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Closed |
Hinge Type | Soft Close Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 18 1/2 in |
Item | Toilet Seat |
Hinge Design | Slow Close Hinge |
Includes Hardware | Yes |
Antimicrobial | No |
ADA Compliance | No |
Weight Capacity | 300 lb |
Mounting System Type | Standard Bolts |
Night Light | No |
Type | Elongated |
Material of Construction | Polypropylene |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color Bone, Hinge Material Plastic, Hinge Design Slow Close Hinge, Seat Height 3 in, Bolt to Seat Front 18 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal Bpw 9000-1.6 Flush Valve (ROYAL BPW 9000-1.5)
- SLOAN G2 Optima Plus 8186-1 L / Logo (3250464)
- LASCO FITTINGS TEE INSERT 3/4 X 1/2""FPT (1402101RMC)
- ZORO SELECT Flange, 4", Iron, 300 psi (0390201101)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Black (SS114#51)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Cotton (SS114#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Beige (SS114#12)
- TOTO Bidet Seat, With Cover, Plastic, Elongated, White (SW3056#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Cotton (SS114#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Beige (SS214#12)
- BEMIS Toilet Seat Elng Oak Vnr (19601CP-263)
- Toto Toilet Seats