Shop All Toilet Seats
Toto
Toilet Seat, With Cover, polypropylene, Elongated, Black
Mfr # SS224#51
Zoro # G9048748
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Ebony
- Material polypropylene
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # SS224#51
- Zoro # G9048748
- UPC # 739268036413
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14" |
Seat Height | 2-1/2" |
Overall Width | 14 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Ebony |
Material | polypropylene |
Standards | Complies with California Proposition 65 Warning Requirements |
Features | Mounting Hardware Included |
Front Type | Closed |
Hinge Type | Soft Close Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 18-1/2" |
Item | Seat,Guinevere,Soft,Close,Ebony |
Hinge Design | Slow Close Hinge |
Night Light | No |
Antimicrobial | No |
Mounting System Type | Standard Bolts |
Includes Hardware | Yes |
Weight Capacity | 300 lb |
ADA Compliance | No |
Description
Seat,Guinevere,Soft,Close,Ebony
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 13"x15" Bar Prep Sink Undermount 16 Gauge SS (RVM4136)
- FLUIDMASTER Fill Valve Kit, 14" Size, Gray, 3PK (400ACN3P2G)
- ELDON JAMES 1/4" x 3/16" Barbed Reducing Coupler PK 10 (C4-3WP)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (467-030)
- TOTO Bidet Seat, With Cover, Plastic, Round, Beige (SW573#12)
- TOTO Slim, Elongated Softclose Seat, Cotton, With Cover, Urea Resin (SS234#01)
- TOTO Bidet Seat, With Cover, Plastic, Round, White (SW583#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS154#11)
- TOTO Washlet(R) C200 Electronic Bidet Toilet (SW2043R#01)
- TOTO C5 TANK TYPE WASHLET ELONGATED STANDARD REMOTE S BEIGE (SW3084#12)
- PREMIER Extra Heavy-Duty Elongated Open Front Plastic Toilet Seat with Lid in White (PR820STS-001)
- Toto Toilet Seats