Shop All Toilet Seats
Toto
Toilet Seat, With Cover, polypropylene, Elongated, Black
Mfr # SS114#51
Zoro # G6764965
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Material polypropylene
- Width 14"
- Standards IAPMO/ANSI Z124.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # SS114#51
- Zoro # G6764965
- UPC # 739268062818
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14" |
Seat Height | 3 in |
Overall Width | 14 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Black |
Material | polypropylene |
Standards | IAPMO/ANSI Z124.5 |
Features | 300 lb Capacity, Low Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Closed |
Hinge Type | Soft Close Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 18 1/2 in |
Item | Toilet Seat |
Hinge Design | Slow Close Hinge |
Night Light | No |
Antimicrobial | No |
ADA Compliance | No |
Mounting System Type | Standard Bolts |
Includes Hardware | Yes |
Weight Capacity | 300 lb |
Type | Elongated |
Material of Construction | Polypropylene |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color Black, Hinge Material Plastic, Hinge Design Slow Close Hinge, Seat Height 3 in, Bolt to Seat Front 18 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M FILTRATION Water Filter System, 1/2 In NPT, 5 gpm (5616403)
- BESTCARE Shower Head, Chrome, Wall (WHCSH-WSB)
- PROSOURCE Cap Black Malleable 2In (18-2B)
- WATTS Watts Bonnet Repair Kit (RK 800M4 B)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Beige (SS114#12)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Bone (SS114#03)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Cotton (SS114#01)
- TOTO Bidet Seat, With Cover, Plastic, Round, White (SW573#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS214#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Beige (SS224#12)
- CENTOCO MANUFACTURING CORPORATION Centoco 1600-416 Biscuit Elongated Economy Plastic Toilet Seat (1600-416)
- Toto Toilet Seats