Shop All Toilet Seats
Toto
Toilet Seat, With Cover, polypropylene, Elongated, Beige
Mfr # SS154#12
Zoro # G9048599
product price: $97.95
/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Sedona Beige
- Material polypropylene
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # SS154#12
- Zoro # G9048599
- UPC # 739268548510
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14" |
Seat Height | 2-5/8" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Sedona Beige |
Material | polypropylene |
Standards | Complies with California Proposition 65 Warning Requirements |
Features | Mounting Hardware Included |
Front Type | Closed |
Hinge Type | Soft Close Hinge |
Bolt to Seat Front | 18-1/2" |
Item | Seat,Elongated Trad,Soft Close,Sedo |
Description
Seat,Elongated Trad,Soft Close,Sedo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 4" x 3" Pipe Size, Spigot x Socket (9837-422)
- ZORO SELECT 1-1/2" Welded Black Steel Slip On Flange Class 150 (FLCS1RFSO112)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX48)
- SMITH-COOPER Square Plug, Forged, 3000, 1" (4308002360)
- TOTO Toilet Seat, With Cover, polypropylene, Round, Black (SS113#51)
- TOTO Toilet Seat, Without Cover, polypropylene, Elongated, White (SC534#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Cotton (SS114#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS214#01)
- TOTO Reisdential Toilet Bowl, Colonial White (BT500B#11)
- TOTO Toilet Seat, Elongated, Bone, With Cover, polypropylene, Elongated (SS124#03)
- BRONDELL Swash EcoSeat Dual Nozzle Dual Temperature Non Electric Bidet Seat, Elongated White (S102-EW)
- Toto Toilet Seats