Shop All Toilet Seats
Toto
Toilet Seat, Elongated, Sedona Beige, With Cover, polypropylene
Mfr # SS124#12
Zoro # G9031220
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Sedona Beige
- Material polypropylene
- Width 14-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # SS124#12
- Zoro # G9031220
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-1/16" |
Seat Height | 2-1/8" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Sedona Beige |
Material | polypropylene |
Standards | Complies with California Proposition 65 Warning Requirements |
Features | Mounting Hardware Included |
Front Type | Closed |
Hinge Type | Slow Close Hinge |
Bolt to Seat Front | 18-5/8" |
Item | Toilet Seat,Elongated,Sedona Beige |
Description
Toilet Seat,Elongated,Sedona Beige
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELON Tubing (41060580)
- B & K Shower Drain Plastic 4.5In (133-106)
- ZORO SELECT Low Lead Brass Hex Plug, Male NPT, 1/8" Pipe Size (706125-02)
- PARKER Reducing Adapter, Steel, 3/8 x 1/4 in (3/8 X 1/4 PTR-S)
- TOTO SLIM D SHAPE SOFTCLOSE SEAT COTTON, FOR D-SHAPE BOWL (SS247R#01)
- TOTO WASHLET KC2 Electronic Bidet Toilet Seat with Heated Seat and SoftClose Lid, Elongated Cotton White (SW3024#01)
- TOTO T20/T40 Washlet S7A Elongated Bidet Toilet Seat with EWATER+ Wand (SW4736AT40#01)
- TOTO Toilet Seat, Elongated, Bone, With Cover, polypropylene, Elongated (SS124#03)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS154#11)
- TOTO Lid Assembly Cotton Ms990Cgr (THU9031#01)
- JONES STEPHENS Deluxe Molded Wood Seat, Wht, Adj Hinge, With Cover, Molded Wood, White (C014WD00)
- Toto Toilet Seats