Shop All Toilet Seats
Toto
Toilet Seat, Elongated, Colonial, With Cover, polypropylene, Elongated
Mfr # SS124#11
Zoro # G9031193
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Colonial White
- Material polypropylene
- Width 14-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # SS124#11
- Zoro # G9031193
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-1/16" |
Seat Height | 2-1/8" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Colonial White |
Material | polypropylene |
Standards | Complies with California Proposition 65 Warning Requirements |
Features | Mounting Hardware Included |
Front Type | Closed |
Hinge Type | Slow Close Hinge |
Bolt to Seat Front | 18-5/8" |
Item | Toilet Seat,Elongated,Colonial |
Description
Toilet Seat,Elongated,Colonial
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H202)
- KISSLER Brass, Lift and Spin, Drain Plug (58-7160)
- ZORO SELECT Replacement Blade, For 2TKV7 (SSB200)
- ZORO SELECT Socket x Socket Cast Iron Short Sweep 1/4 Bend (220462)
- TOTO Seat, Round, Soft, Close, Colonial Whit, With Cover, polypropylene, Round (SS113#11)
- TOTO Bidet Seat, With Cover, Plastic, Elongated, White (SW3054#01)
- TOTO Bidet Seat, With Cover, Plastic, Elongated, White (SW3056#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Beige (SS224#12)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS154#11)
- TOTO Seat, Guinevere, Soft, Close, Cotton, With Cover, polypropylene (SS224#01)
- CENTOCO MANUFACTURING CORPORATION Centoco 1600-301 Cotton Elongated Economy Plastic Toilet Seat (1600-301)
- Toto Toilet Seats