Shop All Toilet Seats
Toto
Toilet Seat, Elongated, Bone, With Cover, polypropylene, Elongated
Mfr # SS224#03
Zoro # G9027300
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Bone
- Material polypropylene
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # SS224#03
- Zoro # G9027300
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14" |
Seat Height | 2-1/2" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Bone |
Material | polypropylene |
Standards | Complies with California Proposition 65 Warning Requirements |
Features | Mounting Hardware Included |
Front Type | Closed |
Hinge Type | Slow Close Hinge |
Bolt to Seat Front | 18-1/2" |
Item | Toilet Seat,Elongated,Bone |
Description
Toilet Seat,Elongated,Bone
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (463-060)
- MOEN Drop Ell (A725)
- ZORO SELECT 1-1/4" FNPT Galvanized Union (1MPK2)
- NIBCO 3/4" NOM C x 3/4" FNPT Copper Adapter (603 3/4)
- TOTO C5 TANK TYPE WASHLET ELONGATED STANDARD REMOTE S BEIGE (SW3084#12)
- TOTO Toilet Seat, With Cover, polypropylene, Round, Black (SS113#51)
- TOTO Seat, Oval, Soft, Close, Cotton, With Cover, polypropylene, Elongated (SS204#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Bone (SS114#03)
- TOTO Toilet Seat, With Cover, polypropylene, Round, Cotton (SS113#01)
- TOTO Seat, Elongated Trad, Soft Close, Cott, With Cover, polypropylene (SS154#01)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GRHL460STS-001)
- Toto Toilet Seats