Shop All Toilet Seats
Toto
Toilet Seat, Elongated, Bone, With Cover, polypropylene, Elongated
Mfr # SS124#03
Zoro # G9031169
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Bone
- Material polypropylene
- Width 14-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # SS124#03
- Zoro # G9031169
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-1/16" |
Seat Height | 2-1/8" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Bone |
Material | polypropylene |
Standards | Complies with California Proposition 65 Warning Requirements |
Features | Mounting Hardware Included |
Front Type | Closed |
Hinge Type | Slow Close Hinge |
Bolt to Seat Front | 18-5/8" |
Item | Toilet Seat,Elongated,Bone |
Description
Toilet Seat,Elongated,Bone
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-331)
- DELTA Single Handle Laboratory Specialty Faucet, Chrome (W6629DI)
- ZURN Toilet, 1.6 gpf, Siphon Jet, Floor Mount, Elongated (Z5551-K)
- MUELLER CLAMP PIPE RPR1/2X6""2BLT (160-703)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS114#11)
- TOTO K300 Elongated Soft Close Bidet Seat, Sedona Beige (SW3036R#12)
- TOTO Reisdential Toilet Bowl, Colonial White (BT500B#11)
- TOTO Slim, Elongated Softclose Seat, Cotton, With Cover, Urea Resin (SS234#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SC134#01)
- TOTO T20/T40 Washlet S7 Elongated Bidet Toilet Seat (SW4726AT40#01)
- CENTOCO Toilet Seat, With Cover, Slow Close/Lift & Clean Toilet Seat, White (GR3800SCLC-001)
- Toto Toilet Seats