Shop All Toilet Repair Parts
Toto
Toilet Flapper, Rubber, Red/Black, 3"
Mfr # THU500S
Zoro # G5098042
original price:
$26.29
11% off
new price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Toto
- Material Rubber
- Type Flapper with Chain
- Size 3"
- Color Red, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # THU500S
- Zoro # G5098042
- UPC # 739268326958
- Country of Origin Mexico
- Category Toilet Repair Parts
Dimensions
Size | 3" |
Details
Fits Brand | Toto |
Material | Rubber |
Type | Flapper with Chain |
Color | Red, Black |
Material of Construction | Rubber |
Color/Finish | Red, Black |
For Use With | Mfr. No. CST743S, ST743S, C743S, MS934304SF, CST934SF, MS934214SF, CST934SF |
Sub-Category | Flappers, Valves and Sensors |
Item | Flapper |
For Use With Mfr. Model Number | CST405MF#01, CST405MF#12, CST406MF#01, CST406MF#12, CST412MF.10#01, CST412MF#01, CST412MF#03, CST412MF#11, CST412MF#12, CST412MF#51, CST416M#01, CST416M#03, CST416M#11, CST416M#12, CST416M#51, CST423EF#01, CST423EF#03, CST423EF#11, CST423EF#12, CST423EF#51, CST423EFG#01, CST423SF#01, CST423SF#03, CST423SF#11, CST423SF#12, CST423SF#51, CST423SFG#01, CST424EF#01, CST424EF#03, CST424EF#11, CST424EF#12, CST424EF#51, CST424EFG#01, CST424SF#01, CST424SF#03, CST424SF#11 |
Accessory Type | Flapper |
Description
Flapper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap, 2", Iron, 1000 psi (0390030146)
- PARKER 1/4" Barb Brass Union Tee (224-6)
- KETCHAM 24" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet (190)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Female Copper Sweat Adapter (10-Pack), 10PK (APXFS1210PK)
- TOTO Gasket, Flush Tower 1G, Silicone Rubber (9BU094)
- TOTO Trip Lever For Carrollton And Promenade (THU141#PN)
- TOTO Tank To Bowl Mounting Hardware (THU741-A)
- TOTO Trip Lever For Mercer Suite Bone (THU163#03)
- TOTO Carolina Left Hand Trip Lever Ebony (THU808#51-A)
- TOTO Replacement Lid For 743S With Gmax Lid S (TCU743CR#01)
- DANCO Ballcock Coupling Nut Black Plastic (51835B)
- Toto Toilet Repair Parts