Shop All Toilets
Toto
Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Round, Cotton
Mfr # C743E#01
Zoro # G5385807
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Round
- Color Cotton
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 22-7/8" |
Depth | 26-3/8" |
Bowl Height | 14-5/8" |
Trapway Dia. | 2-1/3" |
Bowl Width | 14" |
Rim Height | 14-5/8" |
Spud Connection Size | 1-1/2" |
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Clevis Hanger, 3 In, 1130 lb Max Load (4010300EG)
- TOTO Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Cotton White (CST646CEMFGNAT40#01)
- ANVIL Flanged, Cast Iron Flange Union, Class 125 (0308301209)
- PARKER 1/2" Compression x MNPT Brass 90 Degree Elbow 10PK (169C-8-8)
- TOTO Nexus 1.28 GPF One Piece Elongated Toilet with Washlet+ S7 Heated Bidet Seat (MW6424726CEFG#01)
- TOTO Washlet G450 0.8 / 1 GPF Dual Flush One Piece Elongated Chair Height Toilet - Bidet Seat Included (MS922CUMFG01)
- TOTO Drake Two Piece Elongated Toilet with Washlet+ S7 Heated Bidet Seat, CEFIONTECT Glaze (MW7764726CSG#01)
- TOTO Toilet Bowl, 1.0/1.28/1.6 gpf, Flushometer, Wall Mount, Elongated, Cotton (CT708U#01)
- TOTO Tank Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Ebony (MS964214CEF#51)
- TOTO Toilet, 1.6 gpf, G-Max, Elongated, Cotton (MS854114SL#01)
- KOHLER Tresham Elongated 1.28 GPF Chair Height Toilet (3950-0)
- Toto Toilets