Shop All Toilets
Toto
Toilet Bowl, 1.0/1.28/1.60 gpf, Flushometer, Floor Mount, Elongated, Cotton
Mfr # CT705UNG#01
Zoro # G6536840
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Cotton
- Gallons per Flush 1.0/1.28/1.60
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 14-3/8" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 7-1/2" |
Depth | 25-1/4" |
Spud Connection Size | 1-1/2" |
Bowl Height | 15" |
Trapway Dia. | 1-7/8" |
Rim Height | 15" |
Bowl Width | 14-3/8" |
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Matte Black Shower Arm - Matte Black (S134BL)
- DURAVIT One-Piece Toilet Durastyle 1flush, Siphon Jet, Elong., Het Wh (2157010085)
- KOHLER Choreograph 36 X36 X96 Wall Kit (97611-896)
- WATCO Flex924 24 in. x 1.5 in. Flexible Bath Waste w-Foot Act. Stopper and Innovator Overflow, Brass (FLEX924-FA-PVC-PB)
- TOTO TORNADO FLUSH Commercial Flushometer Floor-Mounted Universal Height Toilet Elongated Cotton White (CT725CUFG#01)
- TOTO IN WALL TANK SYSTEM W/ COPPER PIPE - 1.28GPF & .9GPF FOR CCT (WT173M)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114EG#01)
- TOTO Drake Two Piece Elongated Toilet with Washlet+ S7A Auto Open / Close Bidet Seat, and PREMIST (MW7764736CSFG#01)
- TOTO RP D-SHAPE WALL HUNG BOWL WASHLET+ COTTON (CT447CFGT60#01)
- TOTO Toilet, 1.6 gpf, Power Gravity, Floor Mount, Elongated, Cotton (MS854114#01)
- TOTO Toilet Bowl, 1.0 gpf, Round, Cotton (C453CUFG#01)
- Toto Toilets