Shop All Toilets
This Product is Discontinued
Toto
Toilet Bowl, 1.0/1.28/1.60 gpf, Flushometer, Floor Mount, Elongated, Cotton (Discontinued)
Mfr # CT705UN#01
Zoro # G6607680
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Cotton
- Gallons per Flush 1.0/1.28/1.60
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 14-3/8" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 7-1/2" |
Depth | 25-1/4" |
Bowl Width | 14-3/8" |
Bowl Height | 15" |
Trapway Dia. | 1-7/8" |
Rim Height | 15" |
Spud Connection Size | 1-1/2" |
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.