Shop All Toilets
This Product is Discontinued
Toto
Toilet Bowl, 1.0/1.28/1.6 gpf, Flushometer, Wall Mount, Elongated, Cotton (Discontinued)
Mfr # CT708UVG#01
Zoro # G6576409
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Mounting Style Wall
- Bowl Shape Elongated
- Color Cotton
- Gallons per Flush 1.0/1.28/1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 15-3/4" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 7-1/2" |
Depth | 24-15/16" |
Bowl Width | 15-3/8" |
Spud Connection Size | 1-1/2" |
Trapway Dia. | 2-1/8" |
Rim Height | 16" |
Bowl Height | 16" |
Description
Toilet Bowl
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.