Shop All Toilets
Toto
Toilet Bowl, 1.0 gpf, Tornado Flush, Floor Mount, Elongated, Cotton
Mfr # CST474CUFRG#01
Zoro # G9033993
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Cotton
- Gallons per Flush 1.0
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 15" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 25-1/2" |
Depth | 28-1/2" |
Details
Item | Toilet Bowl |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | Cotton |
Gallons per Flush | 1.0 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA Water Sense UPC; IPC; NSPC; NPC; AB715; CA Prop 65; ADA; CALGreen |
Green Environmental Attribute | EPA Water Sense |
Flushing Method | Tornado Flush |
Collection | Vespin II |
Includes | CEFIONTECT Ceramic Glaze; Right Hand Trip Lever |
Description
Toilet Bowl/Tank,Elongated
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ccg Assembly With Bracket (1420734)
- ZORO SELECT Tubing, 0.243 in. ID, 5/16 in. OD, Aluminum (4NTD1)
- LEGEND VALVE 2-1/2" X 12" GALVANIZED NIPPLE (356-196E)
- BELL & GOSSETT Water Pressure Reducing Valve, 1/2 In. (110192LF)
- TOTO Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (MS814224CEFG#01)
- TOTO Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Cotton (MS854114SG#01)
- TOTO AP ELONGATED WALL HUNG BOWL COTTON (CT426CFG#01)
- TOTO Ecoefv Concealed Toilet 128G W 14 X 12, 1.28 gpf, Self Powered Hydroelectric, Wall Mount (TET2LA31#SS)
- TOTO TOTO® MS854114E-01 Eco UltraMax® Elongated 1 Piece Toilet, Cotton White (MS854114E-01)
- TOTO TOTO® CST454CEFG-01 Drake® II 2 Piece Elongated Toilet W/CEFIONTECT#174:, Cotton (CST454CEFG-01)
- KOHLER Barrington Pressure Lite, Comfort (3578-T-0)
- Toto Toilets