Shop All Toilets
This Product is Discontinued
Toto
Toilet Bowl, 0.8/1.0 gpf, Tornado Flush Siphon Jet, Floor Mount, Elongated, Cotton (Discontinued)
Mfr # CT992CUMFG#01
Zoro # G9028588
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Cotton
- Gallons per Flush 0.8/1.0
- Material Vitreous China; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 17-5/8" |
Manufacturers Warranty Length | Limited 1yr For Commercial; Limited 3yr For Resisdential |
Bowl Depth | 12-3/16" |
Depth | 31-7/16" |
Details
Item | Toilet Bowl |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | Cotton |
Gallons per Flush | 0.8/1.0 |
Material | Vitreous China; Plastic |
Standards | ASME A112.4.2; ASME A112.19.2/CSA B45.1; ASME A112.18.1/CSA B125.1; UL 1431; CSA C22.2 # 68; IAPMO(cUPC); UPC; IPC; NSPC; ADA; CA Prop 65 |
Flushing Method | Tornado Flush Siphon Jet |
Collection | Neorest |
Includes | CEFIONTECT Ceramic Glaze |
Description
Toilet Bowl,12 In. Rough-In,Cotton White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.