Shop All Toilets
Toto
Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Sedona Beige
Mfr # MS854114SL#12
Zoro # G9046313
product price: $823.99
/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Sedona Beige
- Gallons per Flush 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 16-5/8" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 24-7/16" |
Depth | 28-3/16" |
Trapway Dia. | 2 1/8 in |
Rim Height | 14 5/8 in |
Height | 27-1/8" |
Description
Toilet,Sedon,ADA,Ultramax,One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Drain Assembly (1381626-0)
- ZORO SELECT 1-1/2" Female NPT Black Forged Steel Half Coupling Class 3000 (1MNC1)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 5 ft. (FAB100-05CC-G)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-4)
- TOTO Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (CST474CEFG#01)
- TOTO Toilet, 1.0 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (MS814224CUFG#01)
- TOTO Eco Ultramax Elong, Cefiontect, ADA, C, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114ELG#01)
- TOTO EP Wall-Hung 0.9 / 1.28 GPF Dual Flush Elongated Toilet with Washlet+ S7A Bidet Seat (CWT4284736CMFGA#MS)
- TOTO EP ELONGATED WALLHUNG BOWL T40 COTTON WASHLET+ - 1.28 (CT428CFGT40#01)
- TOTO 1Pc Legato Washlet+ Toilet with Auto Flush Compatible-1.28Gpf (CST624CEFGAT40#01)
- CATO Toilet, Round Bowl, 16 gpf Flush, White (J0052013120)
- Toto Toilets