Shop All Toilets
Toto
Toilet, 1.6 gpf, G-Max, Elongated, Cotton
Mfr # MS854114SL#01
Zoro # G9046200
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Color Cotton
- Gallons per Flush 1.6
- Material Vitreous China
- Width 16-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 16-5/8" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 24-7/16" |
Depth | 28-3/16" |
Details
Item | Toilet |
Bowl Shape | Elongated |
Color | Cotton |
Gallons per Flush | 1.6 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC; ADA |
Flushing Method | G-Max |
Collection | Eco Ultramax |
One Piece/Two Piece | One Piece |
Includes | SS114 SoftClose Seat |
Description
Toilet,Cotton,ADA,Ultramax,One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, Rubber, 3 1/8 x 4 1/16 In (4FEW6)
- JONES STEPHENS CP Brass Shower Arm Volume Control (S01060)
- ELKAY Bottle Fill Stat Fltr, Ezh2O, w/V Bilvl Ad, Drop-In Mount, 1 Hole, Brushed Satin Finish (CR17211)
- PARKER 3/8" Compression Union Connector (P6UC6)
- TOTO TOTO® CST744SLR-12 Drake® Elongated ADA Bowl & Tank, Sedona Beige (CST744SLR-12)
- TOTO 2PC VESPIN II 1G W WASHLET C5 1.28GPF - COTTON (MW4743084CUFG#01)
- TOTO Bowl, Elongated, Clayton, Cotton White, 1.28 gpf, Floor Mount, Elongated, Cotton (C784EF#01)
- TOTO DRAKE II 1G WITH SS124 -COTTON (MS454124CUFG#01)
- TOTO RP D-SHAPE WALL HUNG BOWL WASHLET+ COTTON (CT447CFGT60#01)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Colonial White (MS854114EL#11)
- KOHLER Elongated 1.6 GPF Chair Height Toilet (3979-7)
- Toto Toilets