Shop All Toilets
Toto
Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton
Mfr # MS814224CEFG#01
Zoro # G9029382
product price: $724.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$724.99
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Gallons per Flush 1.28
- Collection Promenade
- One Piece/Two Piece One Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Toiltet,Promenade,1.28 gpf,Cotton White |
Bowl Shape | Elongated |
Gallons per Flush | 1.28 |
Collection | Promenade |
One Piece/Two Piece | One Piece |
Description
Toiltet,Promenade,1.28 gpf,Cotton White
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL O-Ring Seal Washer Only Located Under The Strainer (8.0252.03)
- OWENS CORNING 1" thick 8" ID tube with ASJ (722584)
- LEGEND VALVE 3/4" NL F1807 PEX x INSERT ADP (460-804NL)
- PIONEER FAUCETS Bath Waste And Overflow-2-Hole Face Plate W/Screws, Polished Chrome (X-6400032)
- TOTO EP ELONGATED WALLHUNG BOWL COTTON 1.28 (CT428CFG#01)
- TOTO Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Round, Cotton (C743E#01)
- TOTO TORNADO FLUSH Commercial Flushometer Wall-Mounted Toilet, Elongated Cotton White (CT728CUVG#01)
- TOTO Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114ELG#01)
- TOTO TOTO® MS854114E-01 Eco UltraMax® Elongated 1 Piece Toilet, Cotton White (MS854114E-01)
- TOTO Toilet Bowl, 1.0/1.28/1.6 gpf, Flushometer, Wall Mount, Elongated, Cotton (CT708U#01)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (3837-96)
- Toto Toilets