Shop All Toilets
Toto
Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton
Mfr # MS626124CEFG#01
Zoro # G9022260
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$938.00
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Cotton
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 17-5/16" |
Manufacturers Warranty Length | 1 Yr. Limited |
Depth | 28-7/16" |
Details
Item | Toilet |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | Cotton |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; ADA; CALGreen |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Tornado Flush |
One Piece/Two Piece | One Piece |
Includes | CEFIONTECT Ceramic Glaze; SS124 SoftClose Seat |
Description
Toilet,Single Flush,Elongated,Wt,Aimes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-534HP HEAVY NO-KINK (107-270)
- KURIYAMA Tubing, 20 psi at 70F, 50 ft., Shore A: 73 (K010-2024X50)
- PROSOURCE Elbow 90 Deg Black 1-1/2 (2A-1-1/2B)
- POWERS Throttling Stem Assemby (900-231)
- TOTO Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (MS964214CEFG#01)
- TOTO AP ELONGATED WALLHUNG BOWL T40 COTTON (CT426CFGT40#01)
- TOTO TORNADO FLUSH Commercial Flushometer Floor-Mounted Universal Height Toilet Elongated Cotton White (CT725CUFG#01)
- TOTO Toilet, 1.0 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (MS814224CUFG#01)
- TOTO Eco Ultramax Elong, Cefiontect, ADA, C, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114ELG#01)
- TOTO Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Universal Height Cotton White (MS646234CEMFGN#01)
- AMERICAN STANDARD Champion Pro El Combo Wht, 1.28 gpf, Champion Flushing System, Floor Mount, Elongated, White (212CA.104.020)
- Toto Toilets